
Filter Drier/Steel
Mfr # 33986
Zoro # G300635497
original price: $57.65
6% off
new price: $53.65
/eaKey Features
Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.250 in
Inlet Fraction
3/8 in
Bracket
w/o Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33986
Zoro #
G300635497
UPC #
96361339866
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.250 in
Body Length
6.500 IN
Overall Depth
6.500 in
Switch Port Dia.
0.394 in
Body Diameter
2.500 IN
Details
Material
Steel
Includes
Gasket / Seals
Inlet Fraction
3/8 in
Bracket
w/o Bracket
Inlet Filter Fitting Type
Male
Sight Glass
Yes
Outlet Fraction
1/4 in
In Line Filter Material
Desiccant
Outlet Fitting Type
Quick Disconnect
Connector Type
Male Insert O-Ring
Switch Qty.
1
Desiccant
Yes
In Line Filter Outlet Fitting Type
Male
Connector B Type
Male Insert O-Ring
Inlet Fitting Type
Male Insert O-Ring
Description
Filter Drier/Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.