Zoro Homepage

FITTING

  • Mfr # 14942

  • Zoro # G202078835


product price: $24.45
/ea

Key Features

Material
Aluminum
Type
Standard O-Ring
Thread Dia.
7/8" - 14
Service Port Type
R-134a
Fitting Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14942
Zoro #
G202078835
UPC #
96361149427
Country of Origin
Unknown

Dimensions

Thread Dia.
7/8" - 14
Hose Size
12
Drop Length
1.750 in
Service Port Size
No. 13
Run Length
2.69 in
Fitting Size
12

Details

Material
Aluminum
Type
Standard O-Ring
Service Port Type
R-134a
Fitting Angle
90°
Gasket / Seals
Included
Hose I.D. Fraction
5/8 in
Fitting Type
Female O-Ring
Hose Connection Type
Beadlock
Hose I.d.
0.625 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.