Zoro Homepage

Fitting Ac Fitting, 14093

  • Mfr # 14093

  • Zoro # G3543054


product price: $13.59
/ea

Key Features

Material
Aluminum
Thread Dia.
7/8" - 14
Type
Standard Dual O-Ring
Run Length Fraction
2-5/16 in
Fitting Size
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14093
Zoro #
G3543054
UPC #
96361140936
Country of Origin
Unknown

Dimensions

Thread Dia.
7/8" - 14
Run Length Fraction
2-5/16 in
Fitting Size
10
Hose Size
10
Run Length
2.290 in

Details

Material
Aluminum
Type
Standard Dual O-Ring
Hose I.d.
0.500 in
Hose Connection Type
Beadlock
Fitting Type
Female Dual O-Ring
Gasket / Seals
Included
Hose I.D. Fraction
1/2 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.