Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting Ac Fitting, 17762

  • Mfr # 17762

  • Zoro # G3547071


product price: $16.19
/ea

Key Features

Type
Compression
Run Length
1.460 in
Connector Fitting
1/2"
Connector B Fitting
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17762
Zoro #
G3547071
UPC #
96361189126
Country of Origin
Unknown

Dimensions

Run Length
1.460 in

Details

Type
Compression
Connector Fitting
1/2"
Connector B Fitting
10

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.