Zoro Homepage

FITTING-CMPRSSN BL 1

  • Mfr # 17860

  • Zoro # G102142148


original price: $17.95
5% off
new price: $16.99
/ea

Key Features

Type
Compression
Hose I.d.
0.625 in
Hose Size
12
Fitting Size
10
Run Length
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17860
Zoro #
G102142148
UPC #
96361178601
Country of Origin
Unknown

Dimensions

Hose Size
12
Fitting Size
10
Run Length
1.625 in

Details

Type
Compression
Hose I.d.
0.625 in
Hose I.D. Fraction
5/8 in
Hose Connection Type
Beadlock

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.