Zoro Homepage

FITTING-COMPRESSION

  • Mfr # 17750

  • Zoro # G502078849


product price: $17.19
/ea

Key Features

Type
Compression
Fitting Size
6
Hose Size
6
Hose Connection Type
Barb Fitting
Hose I.D. Fraction
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17750
Zoro #
G502078849
UPC #
96361177505
Country of Origin
Unknown

Dimensions

Fitting Size
6
Hose Size
6
Run Length
2.420 in

Details

Type
Compression
Hose Connection Type
Barb Fitting
Hose I.D. Fraction
5/16 in
Hose I.d.
0.31 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.