Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting-Compression, 17752

  • Mfr # 17752

  • Zoro # G3543851


original price: $17.85
9% off
new price: $16.15
/ea

Key Features

Type
Compression
Material
Steel
Hose Connection Type
Barb Fitting
Fitting Size
8
Hose Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17752
Zoro #
G3543851
UPC #
96361177529
Country of Origin
Unknown

Dimensions

Fitting Size
8
Hose Size
8
Run Length
2.610 in

Details

Type
Compression
Material
Steel
Hose Connection Type
Barb Fitting
Hose I.D. Fraction
13/32 in
Hose I.d.
0.41 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.