Zoro Homepage

FITTING-F-SPGLCK BL

  • Mfr # 17916

  • Zoro # G802142134


original price: $11.39
9% off
new price: $10.35
/ea

Key Features

Type
Springlock
Material
Aluminum
Hose I.D. Fraction
5/16 in
Hose Connection Type
Beadlock
Hose I.d.
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17916
Zoro #
G802142134
UPC #
96361179165
Country of Origin
Unknown

Dimensions

Hose Size
6
Fitting Size
6

Details

Type
Springlock
Material
Aluminum
Hose I.D. Fraction
5/16 in
Hose Connection Type
Beadlock
Hose I.d.
0.31 in
Fitting Type
Female Springlock
Gasket / Seals
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.