Zoro Homepage

FITTING-F-SPGLCK BL

  • Mfr # 17930

  • Zoro # G602142143


product price: $10.29
/ea

Key Features

Type
Springlock
Material
Aluminum
Fitting Size
10
Fitting Angle
45°
Gasket / Seals
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17930
Zoro #
G602142143
UPC #
96361179301
Country of Origin
Unknown

Dimensions

Fitting Size
10
Hose Size
10

Details

Type
Springlock
Material
Aluminum
Fitting Angle
45°
Gasket / Seals
Included
Hose Connection Type
Beadlock
Fitting Type
Female Springlock
Hose I.d.
0.500 in
Hose I.D. Fraction
1/2 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.