Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FITTING-FF BL #10 4

  • Mfr # 10510

  • Zoro # G802078778


original price: $7.95
10% off
new price: $7.15
/ea

Key Features

Type
Flare
Material
Steel
Thread Dia.
7/8" - 14
Fitting Angle
45°
Fitting Size
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10510
Zoro #
G802078778
UPC #
96361105102
Country of Origin
Unknown

Dimensions

Thread Dia.
7/8" - 14
Fitting Size
10
Drop Length
0.880 in
Hose Size
10
Run Length
1.250 in

Details

Type
Flare
Material
Steel
Fitting Angle
45°
Hose Connection Type
Beadlock
Hose I.D. Fraction
1/2 in
Hose I.d.
0.500 in
Fitting Type
Female Flare
Gasket / Seals
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.