Zoro Homepage

FITTING-FF BL 10X12

  • Mfr # 15940

  • Zoro # G502142137


product price: $8.35
/ea

Key Features

Type
Flare
Material
Aluminum
Thread Dia.
7/8" - 14
Hose Connection Type
Beadlock
Hose I.d.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15940
Zoro #
G502142137
UPC #
96361159402
Country of Origin
Unknown

Dimensions

Thread Dia.
7/8" - 14
Run Length
1.750 in
Drop Length
1.500 in
Fitting Size
12
Hose Size
12

Details

Type
Flare
Material
Aluminum
Hose Connection Type
Beadlock
Hose I.d.
0.625 in
Hose I.D. Fraction
5/8 in
Gasket / Seals
Included
Fitting Type
Female Flare

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.