
FITTING-FF BL #12 S
Mfr # 10412
Zoro # G002142149
product price: $10.19
/eaKey Features
Type
Flare
Thread Dia.
1-1/16" - 14
Material
Aluminum
Hose I.D. Fraction
5/8 in
Hose Connection Type
Beadlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10412
Zoro #
G002142149
UPC #
96361104129
Country of Origin
Unknown
Dimensions
Thread Dia.
1-1/16" - 14
Run Length
1.750 in
Hose Size
12
Fitting Size
12
Details
Type
Flare
Material
Aluminum
Hose I.D. Fraction
5/8 in
Hose Connection Type
Beadlock
Gasket / Seals
Included
Hose I.d.
0.625 in
Fitting Type
Female Flare
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.