
FITTING-FF BL #6 ST
Mfr # 10406
Zoro # G302142139
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Type
Flare
Material
Aluminum
Thread Dia.
5/8" - 18
Hose Size
6
Fitting Type
Female Flare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10406
Zoro #
G302142139
UPC #
96361104068
Country of Origin
Unknown
Dimensions
Thread Dia.
5/8" - 18
Hose Size
6
Run Length
1.380 in
Fitting Size
6
Details
Type
Flare
Material
Aluminum
Fitting Type
Female Flare
Hose I.D. Fraction
5/16 in
Hose I.d.
0.31 in
Hose Connection Type
Beadlock
Gasket / Seals
Included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.