Zoro Homepage

FITTING-FO BARB #10

  • Mfr # 12010

  • Zoro # G402078826


original price: $5.99
9% off
new price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Type
Standard O-Ring
Material
Aluminum
Thread Dia.
7/8" - 14
Gasket / Seals
Included
Hose I.d.
0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12010
Zoro #
G402078826
UPC #
96361120105
Country of Origin
Unknown

Dimensions

Thread Dia.
7/8" - 14
Fitting Size
10
Run Length Fraction
1-1/2 in
Run Length
1.530 in
Hose Size
10

Details

Type
Standard O-Ring
Material
Aluminum
Gasket / Seals
Included
Hose I.d.
0.500 in
Hose Connection Type
Barb Fitting
Fitting Type
Female O-Ring
Hose I.D. Fraction
1/2 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.