Zoro Homepage

FITTING-FO BARB #10

  • Mfr # 12210

  • Zoro # G102078850


original price: $9.95
5% off
new price: $9.45
/ea

Key Features

Type
Standard O-Ring
Thread Dia.
7/8" - 14
Material
Aluminum
Hose Size
10
Run Length
1.440 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12210
Zoro #
G102078850
UPC #
714000000000
Country of Origin
Unknown

Dimensions

Thread Dia.
7/8" - 14
Hose Size
10
Run Length
1.440 in
Drop Length
1.73 in
Fitting Size
10
Run Length Fraction
1-7/16 in

Details

Type
Standard O-Ring
Material
Aluminum
Hose I.d.
0.500 in
Fitting Type
Female O-Ring
Fitting Angle
90°
Hose I.D. Fraction
1/2 in
Hose Connection Type
Barb Fitting
Gasket / Seals
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.