Zoro Homepage

FITTING-FO BARB #6

  • Mfr # 12006

  • Zoro # G502078764


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Type
Standard O-Ring
Thread Dia.
5/8" - 18
Material
Aluminum
Fitting Type
Female O-Ring
Hose Size
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12006
Zoro #
G502078764
UPC #
96361120068
Country of Origin
Unknown

Dimensions

Thread Dia.
5/8" - 18
Hose Size
6
Run Length
1.330 in
Fitting Size
6
Run Length Fraction
1-5/16 in

Details

Type
Standard O-Ring
Material
Aluminum
Fitting Type
Female O-Ring
Gasket / Seals
Included
Hose Connection Type
Barb Fitting
Hose I.D. Fraction
5/16 in
Hose I.d.
0.31 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.