
Fitting-Fo Bl 10X12 Ac Fitting, 15612
Mfr # 15612
Zoro # G3540132
original price: $10.19
9% off
new price: $9.19
/eaKey Features
Thread Dia.
7/8" - 14
Material
Aluminum
Type
Standard O-Ring
Hose Size
12
Hose Connection Type
Beadlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15612
Zoro #
G3540132
UPC #
96361156128
Country of Origin
Unknown
Dimensions
Thread Dia.
7/8" - 14
Hose Size
12
Fitting Size
12
Drop Length
1.750 in
Run Length
1.750 in
Details
Material
Aluminum
Type
Standard O-Ring
Hose Connection Type
Beadlock
Gasket / Seals
Included
Fitting Type
Female O-Ring
Hose I.d.
0.625 in
Hose I.D. Fraction
5/8 in
Fitting Angle
90°
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.