Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting-Fo Bl #12 4 Ac Fitting, 14112

  • Mfr # 14112

  • Zoro # G3540850


product price: $9.15
/ea

Key Features

Type
Standard O-Ring
Material
Aluminum
Thread Dia.
1-1/16" - 14
Gasket / Seals
Included
Drop Length
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14112
Zoro #
G3540850
UPC #
96361141124
Country of Origin
Unknown

Dimensions

Thread Dia.
1-1/16" - 14
Drop Length
0.94 in
Hose Size
12
Fitting Size
12
Run Length
1.500 in

Details

Type
Standard O-Ring
Material
Aluminum
Gasket / Seals
Included
Fitting Type
Female O-Ring
Hose Connection Type
Beadlock
Hose I.D. Fraction
5/8 in
Hose I.d.
0.625 in
Fitting Angle
45°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.