Zoro Homepage

Fitting-Fo Bl #6 45 Ac Fitting, 14106

  • Mfr # 14106

  • Zoro # G3539548


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Type
Standard O-Ring
Material
Aluminum
Thread Dia.
5/8" - 18
Gasket / Seals
Included
Hose Size
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14106
Zoro #
G3539548
UPC #
96361141063
Country of Origin
Unknown

Dimensions

Thread Dia.
5/8" - 18
Hose Size
6
Fitting Size
6
Drop Length
0.560 in
Run Length
0.81 in

Details

Type
Standard O-Ring
Material
Aluminum
Gasket / Seals
Included
Hose I.d.
0.31 in
Fitting Angle
45°
Hose I.D. Fraction
5/16 in
Hose Connection Type
Beadlock
Fitting Type
Female O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.