
FITTING-FO BL 6 X 8
Mfr # 15408
Zoro # G702078816
original price: $6.29
10% off
new price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Type
Standard O-Ring
Thread Dia.
5/8" - 18
Material
Aluminum
Fitting Size
8
Gasket / Seals
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15408
Zoro #
G702078816
UPC #
96361154087
Country of Origin
Unknown
Dimensions
Thread Dia.
5/8" - 18
Fitting Size
8
Run Length
1.500 in
Hose Size
8
Details
Type
Standard O-Ring
Material
Aluminum
Gasket / Seals
Included
Hose I.D. Fraction
13/32 in
Hose I.d.
0.41 in
Fitting Type
Female O-Ring
Hose Connection Type
Beadlock
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.