Zoro Homepage

Fitting-Fo Bl 6X8 9 Ac Fitting, 15608

  • Mfr # 15608

  • Zoro # G3541663


original price: $7.15
9% off
new price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Thread Dia.
5/8" - 18
Type
Standard O-Ring
Material
Aluminum
Run Length
1.250 in
Hose I.D. Fraction
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15608
Zoro #
G3541663
UPC #
96361156081
Country of Origin
Unknown

Dimensions

Thread Dia.
5/8" - 18
Run Length
1.250 in
Drop Length
1.31 in
Hose Size
8
Fitting Size
8

Details

Type
Standard O-Ring
Material
Aluminum
Hose I.D. Fraction
13/32 in
Fitting Angle
90°
Hose I.d.
0.41 in
Hose Connection Type
Beadlock
Gasket / Seals
Included
Fitting Type
Female O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.