Zoro Homepage

Fitting-Fo Bl #8 St Ac Fitting, 14008

  • Mfr # 14008

  • Zoro # G3539730


original price: $6.35
9% off
new price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Thread Dia.
3/4" - 16
Type
Standard O-Ring
Material
Aluminum
Hose Connection Type
Beadlock
Gasket / Seals
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14008
Zoro #
G3539730
UPC #
96361140080
Country of Origin
Unknown

Dimensions

Thread Dia.
3/4" - 16
Run Length
1.500 in
Fitting Size
8
Hose Size
8

Details

Type
Standard O-Ring
Material
Aluminum
Hose Connection Type
Beadlock
Gasket / Seals
Included
Fitting Type
Female O-Ring
Hose I.d.
0.41 in
Hose I.D. Fraction
13/32 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.