Zoro Homepage

Fitting Heater Fitting, 84551

  • Mfr # 84551

  • Zoro # G3271770


product price: $14.35
/ea

Key Features

Type
Heater Fitting
Connector Type
Hose barb
Material
Steel
Inlet B Length
1.500 in
Center Length
1.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84551
Zoro #
G3271770
UPC #
96361845510
Country of Origin
Unknown

Dimensions

Inlet B Length
1.500 in
Center Length
1.000 in
Overall Depth
2.750 in
Center B Width
1.750 in
Inlet Dia. Fraction
5/8 in
Inlet Dia.
0.625 in
Center Width
1.625 in
Outlet C Length
0.875 in
Fitting Size End 2
0.75 in
Outlet Length
0.750 in
Center Dia.
0.375 in
Fitting Size End 1
0.625 in
Fitting Size End 3
0.5 in
Outlet D Length
1.125 in
Overall B Length
3.250 in
Inlet Length
1.000 in

Details

Type
Heater Fitting
Connector Type
Hose barb
Material
Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.