Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting Heater Fitting, 84722

  • Mfr # 84722

  • Zoro # G3283731


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Connector Type
Hose barb
Type
Heater Fitting
Material
Steel
Inlet Dia. Fraction
5/8 in
Inlet B Length
0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84722
Zoro #
G3283731
UPC #
96361847224
Country of Origin
Unknown

Dimensions

Inlet Dia. Fraction
5/8 in
Inlet B Length
0.500 in
Fitting Size End 2
.375 in
Fitting Size End 1
0.625 in
Overall Depth
1.625 in
Outlet Length
0.625 in
Outlet C Length
0.875 in
Inlet Dia.
0.625 in
Center Width
0.625 in
Outlet D Length
0.625 in
Inlet Length
0.625 in
Overall B Length
1.500 in

Details

Connector Type
Hose barb
Type
Heater Fitting
Material
Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.