Zoro Homepage

Fitting Heater Fitting, 84731

  • Mfr # 84731

  • Zoro # G3288272


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Connector Type
NPT/Hose barb
Material
Steel
Type
Heater Fitting
Inlet Dia. Fraction
13/16 in
Outlet Length
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84731
Zoro #
G3288272
UPC #
96361847316
Country of Origin
Unknown

Dimensions

Inlet Dia. Fraction
13/16 in
Outlet Length
0.625 in
Overall Depth
2.750 in
Inlet Length
0.625 in
Center Width
1.000 in
Inlet Dia.
0.81 in
Outlet C Length
0.750 in
Fitting Size End 1
0.625 in
Fitting Size End 2
.5 in

Details

Connector Type
NPT/Hose barb
Material
Steel
Type
Heater Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.