Zoro Homepage

Fitting Heater Fitting, 84732

  • Mfr # 84732

  • Zoro # G3289270


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Material
Steel
Connector Type
NPT/Hose barb
Type
Heater Fitting
Outlet C Length
0.750 in
Center Width
1.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84732
Zoro #
G3289270
UPC #
96361847323
Country of Origin
Unknown

Dimensions

Outlet C Length
0.750 in
Center Width
1.000 in
Outlet Length
0.625 in
Inlet Dia. Fraction
13/16 in
Fitting Size End 1
0.625 in
Overall Depth
1.625 in
Fitting Size End 2
.5 in
Inlet Length
0.500 in
Inlet Dia.
0.81 in

Details

Material
Steel
Connector Type
NPT/Hose barb
Type
Heater Fitting

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.