Zoro Homepage

Fitting Heater Fitting, 84738

  • Mfr # 84738

  • Zoro # G3274053


original price: $8.29
10% off
new price: $7.45
/ea

Key Features

Type
Heater Fitting
Connector Type
Hose barb
Material
Steel
Outlet C Length
0.750 in
Outlet Length
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84738
Zoro #
G3274053
UPC #
96361847385
Country of Origin
Unknown

Dimensions

Outlet C Length
0.750 in
Outlet Length
0.625 in
Fitting Size End 2
.5 in
Inlet Length
0.438 in
Fitting Size End 1
0.625 in
Center Width
0.500 in
Inlet Dia.
0.81 in
Inlet Dia. Fraction
13/16 in
Overall Depth
1.625 in

Details

Type
Heater Fitting
Connector Type
Hose barb
Material
Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.