Zoro Homepage

Fitting Heater Fitting, 84780

  • Mfr # 84780

  • Zoro # G3285308


product price: $7.29
/ea

Key Features

Connector Type
NPT/Hose barb
Type
Heater Fitting
Material
Steel
Inlet Dia. Fraction
5/8 in
Inlet Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84780
Zoro #
G3285308
UPC #
96361847804
Country of Origin
Unknown

Dimensions

Inlet Dia. Fraction
5/8 in
Inlet Dia.
0.625 in
Outlet C Length
0.750 in
Overall Depth
1.750 in
Fitting Size End 1
0.75 in
Fitting Size End 2
.375 in
Outlet Length
0.750 in
Inlet Length
0.375 in
Center Width
1.000 in

Details

Connector Type
NPT/Hose barb
Type
Heater Fitting
Material
Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.