
Fitting Kit Trans Coupling, 53020
Mfr # 53020
Zoro # G3554309
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Width
3.875 in
Height
5.750 in
Type
Transmission
End 1 Gender
Universal
End 2 Gender
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53020
Zoro #
G3554309
UPC #
096361530201
Country of Origin
Unknown
Dimensions
Width
3.875 in
Height
5.750 in
Details
Type
Transmission
End 1 Gender
Universal
End 2 Gender
Universal
Shape
45° Flare
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.