Zoro Homepage

FITTING-METRIC 20MM

  • Mfr # 14628

  • Zoro # G102078843


product price: $10.39
/ea

Key Features

Thread Dia.
M20x1.500
Material
Aluminum
Type
Metric O-Ring
Hose Connection Type
Beadlock
Run Length
1.440 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14628
Zoro #
G102078843
UPC #
96361146280
Country of Origin
Unknown

Dimensions

Thread Dia.
M20x1.500
Run Length
1.440 in
Drop Length
1.36 in
Run Length Fraction
1-7/16 in
Hose Size
8
Fitting Size
8

Details

Material
Aluminum
Type
Metric O-Ring
Hose Connection Type
Beadlock
Gasket / Seals
Included
Hose I.d.
0.41 in
Fitting Angle
90°
Connector B Fitting
M20
Hose I.D. Fraction
13/32 in
Fitting Type
Female Metric O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.