Zoro Homepage

Fitting-Metric 20Mm Ac Fitting, 14528

  • Mfr # 14528

  • Zoro # G3545629


product price: $14.99
/ea

Key Features

Material
Aluminum
Type
Metric O-Ring
Thread Dia.
M20x1.500
Hose Connection Type
Beadlock
Drop Length
0.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14528
Zoro #
G3545629
UPC #
96361145283
Country of Origin
Unknown

Dimensions

Thread Dia.
M20x1.500
Drop Length
0.750 in
Fitting Size
8
Run Length
1.500 in
Hose Size
8

Details

Material
Aluminum
Type
Metric O-Ring
Hose Connection Type
Beadlock
Hose I.D. Fraction
13/32 in
Fitting Type
Beadlock
Gasket / Seals
Included
Hose I.d.
0.41 in
Fitting Angle
45°

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.