
FITTING-MF BL #10 9
Mfr # 10310
Zoro # G902078784
product price: $11.45
/eaKey Features
Material
Aluminum
Type
Flare
Thread Dia.
7/8" - 14
Drop Length
2.190 in
Gasket / Seals
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10310
Zoro #
G902078784
UPC #
96361103108
Country of Origin
Unknown
Dimensions
Thread Dia.
7/8" - 14
Drop Length
2.190 in
Run Length
1.500 in
Hose Size
10
Fitting Size
10
Details
Material
Aluminum
Type
Flare
Gasket / Seals
Included
Hose Connection Type
Beadlock
Hose I.d.
0.500 in
Hose I.D. Fraction
1/2 in
Fitting Type
Male Flare
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.