This item is Discontinued.

Four Seasons FITTING-MIO BARB No 1 13812

FITTING-MIO BARB No 1 (Discontinued)

  • Mfr # 13812
  • Zoro # G602078763
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13812
Zoro #
G602078763
UPC #
96361138124
Country of Origin
Unknown

Dimensions

Thread Dia.
1-1/16" - 14
Fitting Size
3/4"
Run Length
3.17 in
Hose Size
12

Details

Type
Insert O-Ring
Material
Aluminum
Connector B Fitting
12
Fitting Type
Male O-Ring
Hose I.D. Fraction
5/8 in
Hose Connection Type
Barb Fitting
Gasket / Seals
Included
Hose I.d.
0.625 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.