Zoro Homepage

FITTING-MIO BARB #8

  • Mfr # 13808

  • Zoro # G502078863


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Type
Insert O-Ring
Material
Aluminum
Thread Dia.
3/4" - 16
Fitting Type
Male O-Ring
Gasket / Seals
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13808
Zoro #
G502078863
UPC #
96361138087
Country of Origin
Unknown

Dimensions

Thread Dia.
3/4" - 16
Hose Size
8
Run Length
3.16 in

Details

Type
Insert O-Ring
Material
Aluminum
Fitting Type
Male O-Ring
Gasket / Seals
Included
Hose I.D. Fraction
13/32 in
Connector B Fitting
8
Hose I.d.
0.41 in
Hose Connection Type
Barb Fitting

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.