Zoro Homepage

Fitting-Mio Barb No 1

  • Mfr # 13830

  • Zoro # G300558789


original price: $11.45
10% off
new price: $10.29
/ea

Key Features

Type
Insert O-Ring
Material
Aluminum
Thread Dia.
7/8" - 14
Fitting Type
Male O-Ring
Hose Connection Type
Barb Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13830
Zoro #
G300558789
UPC #
96361138308
Country of Origin
Unknown

Dimensions

Thread Dia.
7/8" - 14
Fitting Size
5/8"
Hose Size
10
Run Length
3.09 in
Drop Length
2.31 in

Details

Type
Insert O-Ring
Material
Aluminum
Fitting Type
Male O-Ring
Hose Connection Type
Barb Fitting
Fitting Angle
90°
Connector B Fitting
10
Hose I.D. Fraction
1/2 in
Gasket / Seals
Included
Hose I.d.
0.500 in

Description

Fitting-Mio Barb #1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.