Zoro Homepage

FITTING-MIO BL #10

  • Mfr # 15830

  • Zoro # G302078827


product price: $9.29
/ea

Key Features

Thread Dia.
7/8" - 14
Type
Insert O-Ring
Material
Aluminum
Fitting Type
Male O-Ring
Hose I.d.
0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15830
Zoro #
G302078827
UPC #
96361158306
Country of Origin
Unknown

Dimensions

Thread Dia.
7/8" - 14
Run Length
1.500 in
Hose Size
10
Drop Length
2.000 in

Details

Type
Insert O-Ring
Material
Aluminum
Fitting Type
Male O-Ring
Hose I.d.
0.500 in
Fitting Angle
90°
Hose I.D. Fraction
1/2 in
Connector B Fitting
10
Gasket / Seals
Included
Hose Connection Type
Beadlock

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.