Zoro Homepage

Fitting-Mo Bl #10 S Ac Fitting, 10710

  • Mfr # 10710

  • Zoro # G3537691


product price: $8.09
/ea
Sold in multiples of 2 for $16.18

Key Features

Type
Standard O-Ring
Thread Dia.
7/8" - 18
Material
Aluminum
Hose I.D. Fraction
1/2 in
Hose Size
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10710
Zoro #
G3537691
UPC #
96361107106
Country of Origin
Unknown

Dimensions

Thread Dia.
7/8" - 18
Hose Size
10
Fitting Size
10
Run Length Fraction
1-7/8 in
Run Length
1.880 in

Details

Type
Standard O-Ring
Material
Aluminum
Hose I.D. Fraction
1/2 in
Hose I.d.
0.500 in
Gasket / Seals
Included
Hose Connection Type
Beadlock
Fitting Type
Male O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.