Zoro Homepage

FITTING-MO BL #6 ST

  • Mfr # 10706

  • Zoro # G102078829


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Material
Aluminum
Type
Standard O-Ring
Thread Dia.
5/8" - 18
Fitting Size
6
Hose I.D. Fraction
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10706
Zoro #
G102078829
UPC #
96361107069
Country of Origin
Unknown

Dimensions

Thread Dia.
5/8" - 18
Fitting Size
6
Hose Size
6
Run Length
1.69 in

Details

Material
Aluminum
Type
Standard O-Ring
Hose I.D. Fraction
5/16 in
Hose Connection Type
Beadlock
Gasket / Seals
Included
Hose I.d.
0.31 in
Fitting Type
Male O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.