Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FITTING-MO BL #8 90

  • Mfr # 10908

  • Zoro # G202078842


original price: $9.29
6% off
new price: $8.65
/ea

Key Features

Type
Standard O-Ring
Material
Aluminum
Thread Dia.
3/4" - 18
Hose Size
8
Hose I.d.
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10908
Zoro #
G202078842
UPC #
96361109087
Country of Origin
Unknown

Dimensions

Thread Dia.
3/4" - 18
Hose Size
8
Fitting Size
8
Run Length
1.250 in
Drop Length
1.880 in

Details

Type
Standard O-Ring
Material
Aluminum
Hose I.d.
0.41 in
Fitting Angle
90°
Hose Connection Type
Beadlock
Hose I.D. Fraction
13/32 in
Fitting Type
Male O-Ring
Gasket / Seals
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.