Zoro Homepage

Fitting Press Fitting, 84717

  • Mfr # 84717

  • Zoro # G3555864


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Material
Steel
Type
Heater Fitting
Connector Type
Hose barb
Fitting Size End 2
0.75 in
Overall Depth
1.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84717
Zoro #
G3555864
UPC #
96361847170
Country of Origin
Unknown

Dimensions

Fitting Size End 2
0.75 in
Overall Depth
1.750 in
Inlet Dia.
0.750 in
Inlet Length
0.500 in
Fitting Size End 1
0.75 in
Outlet C Length
1.250 in
Outlet Length
0.750 in
Inlet Dia. Fraction
3/4 in
Center Width
0.875 in

Details

Material
Steel
Type
Heater Fitting
Connector Type
Hose barb

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.