Zoro Homepage

FITTING-SPLICER 10

  • Mfr # 12410

  • Zoro # G702078762


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Material
Aluminum
Type
Splicer
Connector B Fitting
10
Hose Connection Type
Hose Barb
Hose Size
10 x 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12410
Zoro #
G702078762
UPC #
96361124103
Country of Origin
Unknown

Dimensions

Hose Size
10 x 12

Details

Material
Aluminum
Type
Splicer
Connector B Fitting
10
Hose Connection Type
Hose Barb
Fitting Type
Barb Fitting
Hose I.D. Fraction
1/2 x 5/8 in
Hose I.d.
0.5 in
Connector Fitting
12
Hose B I.d.
0.625 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.