Zoro Homepage

FITTING-SPLICER #12

  • Mfr # 12462

  • Zoro # G502078825


product price: $19.85
/ea

Key Features

Material
Aluminum
Type
Splicer
Hose Connection Type
Hose Barb
Fitting Type
Barb Fitting
Hose B I.d.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12462
Zoro #
G502078825
UPC #
96361124622
Country of Origin
Unknown

Dimensions

Hose Size
12 x 12

Details

Material
Aluminum
Type
Splicer
Hose Connection Type
Hose Barb
Fitting Type
Barb Fitting
Hose B I.d.
0.625 in
Service Port Type
R-12
Hose I.d.
0.625 in
Hose I.D. Fraction
5/8 x 5/8 in
Connector B Fitting
12
Connector Fitting
12

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.