Zoro Homepage

FITTING-SPLICER #6

  • Mfr # 12456

  • Zoro # G902078814


product price: $19.19
/ea

Key Features

Material
Aluminum
Type
Splicer
Service Port Type
R-12
Hose I.d.
0.31 in
Connector Fitting
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12456
Zoro #
G902078814
UPC #
96361124561
Country of Origin
Unknown

Dimensions

Hose Size
6

Details

Material
Aluminum
Type
Splicer
Service Port Type
R-12
Hose I.d.
0.31 in
Connector Fitting
8
Connector B Fitting
8
Hose I.D. Fraction
5/16 in
Hose Connection Type
Hose Barb

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.