Zoro Homepage

FITTING-SPLICER 6 X

  • Mfr # 12406

  • Zoro # G102078775


product price: $8.35
/ea

Key Features

Material
Aluminum
Type
Splicer
Connector B Fitting
6
Fitting Type
Barb Fitting
Hose Size
6 x 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12406
Zoro #
G102078775
UPC #
96361124066
Country of Origin
Unknown

Dimensions

Hose Size
6 x 8

Details

Material
Aluminum
Type
Splicer
Connector B Fitting
6
Fitting Type
Barb Fitting
Hose B I.d.
0.41 in
Connector Fitting
8
Hose Connection Type
Hose Barb
Hose I.d.
0.31 in
Hose I.D. Fraction
5/16 x 13/32 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.