Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting-Splicer 8 X Ac Fitting, 12408

  • Mfr # 12408

  • Zoro # G3545041


original price: $7.39
10% off
new price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Material
Aluminum
Type
Splicer
Hose B I.d.
0.5 in
Fitting Type
Barb Fitting
Connector Fitting
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12408
Zoro #
G3545041
UPC #
96361124080
Country of Origin
Unknown

Dimensions

Hose Size
8 x 10

Details

Material
Aluminum
Type
Splicer
Hose B I.d.
0.5 in
Fitting Type
Barb Fitting
Connector Fitting
10
Connector B Fitting
8
Hose I.D. Fraction
13/32 x 1/2 in
Hose Connection Type
Hose Barb
Hose I.d.
0.41 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.