Zoro Homepage

Fitting-Splicer Bl, 14326

  • Mfr # 14326

  • Zoro # G3540534


original price: $12.65
9% off
new price: $11.39
/ea

Key Features

Type
Splicer
Material
Aluminum
Hose Connection Type
Beadlock
Connector Fitting
6
Hose I.D. Fraction
5/16 x 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14326
Zoro #
G3540534
UPC #
96361143265
Country of Origin
Unknown

Dimensions

Hose Size
6 x 6

Details

Type
Splicer
Material
Aluminum
Hose Connection Type
Beadlock
Connector Fitting
6
Hose I.D. Fraction
5/16 x 5/16 in
Fitting Angle
90°
Connector B Fitting
6
Hose I.d.
0.31 in
Hose B I.d.
0.31 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.