Zoro Homepage

Fitting-Splicer Bl, 14330

  • Mfr # 14330

  • Zoro # G3540421


product price: $13.95
/ea

Key Features

Material
Aluminum
Type
Splicer
Hose Connection Type
Beadlock
Connector B Fitting
10
Hose I.D. Fraction
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14330
Zoro #
G3540421
UPC #
96361143302
Country of Origin
Unknown

Dimensions

Hose Size
10

Details

Material
Aluminum
Type
Splicer
Hose Connection Type
Beadlock
Connector B Fitting
10
Hose I.D. Fraction
1/2 in
Hose I.d.
0.500 in
Fitting Angle
90°
Connector Fitting
10

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.