
FITTING-SPLICER BL
Mfr # 14946
Zoro # G802078815
product price: $22.85
/eaKey Features
Type
Splicer
Material
Aluminum
Service Port Type
R-134a
Hose Connection Type
Beadlock
Fitting Type
Beadlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14946
Zoro #
G802078815
UPC #
96361149465
Country of Origin
Unknown
Dimensions
Hose Size
6 x 6
Details
Type
Splicer
Material
Aluminum
Service Port Type
R-134a
Hose Connection Type
Beadlock
Fitting Type
Beadlock
Hose B I.d.
0.31 in
Hose I.D. Fraction
5/16 x 5/16 in
Connector Fitting
6
Hose I.d.
0.31 in
Connector B Fitting
6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.