Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting-Splicer Bl, 14948

  • Mfr # 14948

  • Zoro # G3540683


original price: $12.69
6% off
new price: $11.89
/ea

Key Features

Material
Aluminum
Type
Splicer
Hose I.D. Fraction
13/32 in
Hose Size
8
Connector B Fitting
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14948
Zoro #
G3540683
UPC #
96361149489
Country of Origin
Unknown

Dimensions

Hose Size
8

Details

Material
Aluminum
Type
Splicer
Hose I.D. Fraction
13/32 in
Connector B Fitting
8
Hose Connection Type
Beadlock
Fitting Type
Beadlock
Service Port Type
R-134a
Hose I.d.
0.41 in
Connector Fitting
8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.