Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting-Splicer Bl, 14950

  • Mfr # 14950

  • Zoro # G3541733


original price: $13.65
7% off
new price: $12.65
/ea

Key Features

Material
Aluminum
Type
Splicer
Service Port Type
R-134a
Hose I.d.
0.500 in
Connector Fitting
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14950
Zoro #
G3541733
UPC #
96361149502
Country of Origin
Unknown

Dimensions

Hose Size
10

Details

Material
Aluminum
Type
Splicer
Service Port Type
R-134a
Hose I.d.
0.500 in
Connector Fitting
10
Connector B Fitting
10
Hose Connection Type
Beadlock
Hose I.D. Fraction
1/2 in
Fitting Type
Beadlock

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.